Zoro Homepage

Multimode 62.5um TRC 0.3M, OTDR Port LC

  • Mfr # MRC-62.5-LCLC.3M-M

  • Zoro # G913172792


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
Cable Length
0.3 m
End 2 Connection Type
LC
Product Type
Test Reference Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC-62.5-LCLC.3M-M
Zoro #
G913172792
UPC #
0754082152453
Country of Origin
United Kingdom

Dimensions

Cable Length
0.3 m

Details

Item
Test Reference Cord
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
End 2 Connection Type
LC
Product Type
Test Reference Cable
End 1 Connection Type
LC

Description

Multimode 62.5um TRC 0.3M,OTDR Port LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.