Zoro Homepage

Multimode Launch Cable 50UM SC/SC

  • Mfr # MMC-50-SCSC

  • Zoro # G912926037


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Cable Length
105 m
Compatible Brand
Fluke Networks
End 2 Connection Type
SC
Compatible Series
OptiFiber Pro
Product Type
Launch Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC-50-SCSC
Zoro #
G912926037
UPC #
0754082094241
Country of Origin
United States

Dimensions

Cable Length
105 m

Details

Item
Launch Cable
Compatible Brand
Fluke Networks
End 2 Connection Type
SC
Compatible Series
OptiFiber Pro
Product Type
Launch Cable
End 1 Connection Type
SC

Description

Multimode Launch Cable 50UM SC/SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.