
Multimode Launch Cable 50um ST/ST
Mfr # MMC-50-STST
Zoro # G912925979
product price: $411.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
ST
Product Type
Launch Cable
End 1 Connection Type
ST
Cable Length
105 m
Compatible Series
OptiFiber Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMC-50-STST
Zoro #
G912925979
UPC #
0754082118633
Country of Origin
United States
Dimensions
Cable Length
105 m
Details
Item
Launch Cable
End 2 Connection Type
ST
Product Type
Launch Cable
End 1 Connection Type
ST
Compatible Series
OptiFiber Pro
Compatible Brand
Fluke Networks
Description
Multimode Launch Cable 50um ST/ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.