Zoro Homepage

Multimode Launch Cable 62.5UM SC/SC

  • Mfr # MMC-62-SCSC

  • Zoro # G512925980


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Fluke Networks
Cable Length
105 m
Compatible Series
OptiFiber Pro
End 1 Connection Type
ST
End 2 Connection Type
ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC-62-SCSC
Zoro #
G512925980
UPC #
0754082094296
Country of Origin
United States

Dimensions

Cable Length
105 m

Details

Item
Launch Cable
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
End 1 Connection Type
ST
End 2 Connection Type
ST
Product Type
Launch Cable

Description

Multimode Launch Cable 62.5UM SC/SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.