
Multimode Launch Cable 62.5UM SC/ST
Mfr # MMC-62-SCST
Zoro # G712926053
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Cable Length
105 m
Compatible Brand
Fluke Networks
End 1 Connection Type
SC
Product Type
Launch Cable
Compatible Series
OptiFiber Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMC-62-SCST
Zoro #
G712926053
UPC #
0754082094302
Country of Origin
United States
Dimensions
Cable Length
105 m
Details
Item
Launch Cable
Compatible Brand
Fluke Networks
End 1 Connection Type
SC
Product Type
Launch Cable
Compatible Series
OptiFiber Pro
End 2 Connection Type
SC
Description
Multimode Launch Cable 62.5UM SC/ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.