Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Power Meter, SC Adapter Type, LCD

  • Mfr # FTK1200

  • Zoro # G6321268


product price: $3,719.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Optic Cables
Application
Power Measurement In dBm and W, Loss Display In dB
Display
LCD
Measures
Multimode Fiber Links At 850nm and 1300nm
Features
Checkactive(TM), Find fiber(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTK1200
Zoro #
G6321268
UPC #
754082142607
Country of Origin
United States

Dimensions

Battery Size
AA
Maximum Wavelength Measurement
1,625 nm
Minimum Wavelength Measurement
850 nm

Details

Item
Fiber Verification Kit
For Use With
Fiber Optic Cables
Application
Power Measurement In dBm and W, Loss Display In dB
Display
LCD
Measures
Multimode Fiber Links At 850nm and 1300nm
Features
Checkactive(TM), Find fiber(TM)
Connector Type
SC
Includes
850/1300 Multimode Source, Carrying Case, FindFiber Remote ID Source, Magnetic Strap Attachment, Simplifiber Pro Optical Power Meter, Visifault VFL
Adapter Type
SC
Calibration Certificate
None
Standards
21CFR.1040.10, 21CFR.1040.11, EMC Compliant, EMI, EN60825-1, 2:2007, RFI
Waterproof
No
Line Polarity Indicator
No
Product Type
Fiber Optic Tester
Package Contents
Simplifiber Pro optical power meter, 850/1300 multimode source, Visifault VFL, FindFiber Remote ID source, Magnetic strap attachments, Carrying case, SC, ST, and LC power meter adapters
Product Name
Multimode Fiber Verification Kit with Visifault
Maximum Operating Temperature
122 Degrees F
Alert Type
Light
Adapters Included
SC
Fiber Mode Measured
Multi-Mode
Auto Power Off
Yes
Minimum Power Measurement
-52 dBm
Battery Chemistry
Alkaline
Display Screen Type
LED
Includes Batteries
Yes
Minimum Operating Temperature
14 Degrees F
Testing Functions
Fiber Verification
Number of Batteries Required
2
Maximum Power Measurement
10 dBm
Maximum Operating Humidity
95 %
Includes Software
Yes

Description

Fiber Verification Kit, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Light, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LED, Features Checkactive(TM), Find fiber(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.