Zoro Homepage

Optifiber Pro Quad OTDR V2

  • Mfr # OFP2-100-Q-NW

  • Zoro # G713172817


product price: $15,607.27
/ea
Free Shipping & Returns

Key Features

Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
(2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
Calibration Certificate
Included
Standards
Class II CDRH Complies to EN 60825-2, EN 61326-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFP2-100-Q-NW
Zoro #
G713172817
UPC #
0754082144373
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Minimum Wavelength Measurement
850 nm
Battery Size
7.2V
Maximum Wavelength Measurement
1,550 nm

Details

Item
Fiber Optic Cable Tester
Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
(2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
Calibration Certificate
Included
Standards
Class II CDRH Complies to EN 60825-2, EN 61326-1
Waterproof
No
Auto Power Off
Yes
Display Screen Type
LCD
Backlit Digital Display
Yes
Maximum Operating Humidity
90 %
Minimum Power Measurement
0 dBm
Adapters Included
2.50 mm, SC
Product Type
Optical Time Domain Reflectometer
Display Type
Digital
Battery Chemistry
Lithium Ion
Fiber Mode Measured
Multi-Mode, Single-Mode
CAT Safety Rating
CAT IV 600V
Dustproof
No
Fault Location Pulse Duration
2 sec
Maximum Power Measurement
-5 dBm
Maximum Operating Temperature
113 Degrees F
Includes Batteries
Yes
Alert Type
Light
Minimum Operating Temperature
32 Degrees F
Includes Software
Yes
Number of Batteries Required
1

Description

Optifiber Pro Quad OTDR V2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.