Zoro Homepage

Optifiber Pro Singlemode OTDR V2

  • Mfr # OFP2-100-S-NW

  • Zoro # G913172815


product price: $12,385.99
/ea
Free Shipping & Returns

Key Features

Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
(2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Single mode OTDR Module, Shoulder Strap, USB Interface Cable
Calibration Certificate
Included
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFP2-100-S-NW
Zoro #
G913172815
UPC #
0754082144533
Country of Origin
United States

Dimensions

Battery Size
7.2V
Manufacturer Warranty Length
1 yr
Minimum Wavelength Measurement
1,310 nm
Maximum Wavelength Measurement
1,550 nm

Details

Item
Fiber Optic Cable Tester
Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
(2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Single mode OTDR Module, Shoulder Strap, USB Interface Cable
Calibration Certificate
Included
Waterproof
No
Standards
Class II CDRH Complies to EN 60825-2, EN 61326-1
Maximum Operating Temperature
113 Degrees F
Fault Location Pulse Duration
2 sec
Fiber Mode Measured
Single-Mode
Minimum Operating Temperature
32 Degrees F
CAT Safety Rating
CAT IV 600V
Display Type
Digital
Includes Software
Yes
Battery Chemistry
Lithium Ion
Number of Batteries Required
1
Auto Power Off
Yes
Adapters Included
2.50 mm, SC
Dustproof
No
Minimum Power Measurement
0 dBm
Maximum Operating Humidity
90 %
Display Screen Type
LCD
Alert Type
Light
Includes Batteries
Yes
Maximum Power Measurement
-5 dBm
Backlit Digital Display
Yes
Product Type
Optical Time Domain Reflectometer

Description

Optifiber Pro Singlemode OTDR V2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.