Zoro Homepage
This item is Discontinued.
Fluke Networks Pocket Toner PTNX8-VV-PRO

Pocket Toner (Discontinued)

  • Mfr # PTNX8-VV-PRO
  • Zoro # G4225392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTNX8-VV-PRO
Zoro #
G4225392
UPC #
754082085836
Country of Origin
Malaysia

Dimensions

Cable Length Display
No
Depth
0.6"
Height
5.4"
Battery Size Supported
AAA
Battery Size
AAA
Maximum Cable Length
1,000 ft

Description

Pocket Toner, Testing Functions Continuity Testing, Line Polarity Indication, Tone Detection, Adapters Included 66 Block, BNC, F-Type, RCA, RJ11, RJ45, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes (8) ID Caps, Deluxe Case with Belt Clip, Dial Tone Detective(TM), Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.