Zoro Homepage

Pro Kit V2

  • Mfr # DSX2-8000-PRO/GLD

  • Zoro # G309615971


product price: $88,069.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ45
Includes
(2) 1.25 mm Quick Clean Cleaners, (2) 2.50 mm Quick Clean Cleaners, (2) CertiFiber Quad OLTS Modules, (2) Headsets, (2) OTDR Hanging Straps and Magnets, (2) Versiv Mainframes, (2) Versiv USB Inspection Cameras and Tips Sets, (4) 50 micron m Multimode EF TRC Kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), (4) 62.5 micron m Multimode EF TRC Kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), (4) Sets of Interchange Adapters (LC - installed on units, SC, ST and FC), (4) TRC Carrying Cases, (6) 9 micron m Singlemode TRC Kits: SC/SCAPC (2 SC/SCAPC, 2 SCAPC/SCAPC), SC/LCAPC (2 SC/LCAPC, 2 LCAPC/LCAPC), SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 50 micron m Multimode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 50 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 62.5 micron m Multimode Launch Cords (2 SC/LC, 2 SC/SC, 2 SC/ST, 2 SC/FC), 62.5 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 9 micron m Singlemode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 9 micron m Singlemode TRC OTDR Port Saver (SC/SC, LC/LC), DSX M12 4-Position Channel Adapter Set, DSX Patch Cord Test Adapter Set for Category 6 Patch Cords, DSX Patch Cord Test Adapter Set for Category 6A Patch Cords, DSX Series Coax Adapter Set, Enhanced Fiber Optic Cleaning Kit with Quick Clean Cleaners, OptiFiber Pro Quad OTDR Module, OTDR Source Port Interchange Adapter Sets (LC - installed on unit, SC/ST, FC), USB Interface Cable
Calibration Certificate
Included
Data Safe Monitor
Yes
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-8000-PRO/GLD
Zoro #
G309615971
UPC #
754082143918
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
7.2V
Maximum Cable Length
2,600 ft
Display Size
5.7 in

Details

Item
Cable Tester Kit
Connector Type
RJ45
Includes
(2) 1.25 mm Quick Clean Cleaners, (2) 2.50 mm Quick Clean Cleaners, (2) CertiFiber Quad OLTS Modules, (2) Headsets, (2) OTDR Hanging Straps and Magnets, (2) Versiv Mainframes, (2) Versiv USB Inspection Cameras and Tips Sets, (4) 50 micron m Multimode EF TRC Kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), (4) 62.5 micron m Multimode EF TRC Kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), (4) Sets of Interchange Adapters (LC - installed on units, SC, ST and FC), (4) TRC Carrying Cases, (6) 9 micron m Singlemode TRC Kits: SC/SCAPC (2 SC/SCAPC, 2 SCAPC/SCAPC), SC/LCAPC (2 SC/LCAPC, 2 LCAPC/LCAPC), SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 50 micron m Multimode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 50 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 62.5 micron m Multimode Launch Cords (2 SC/LC, 2 SC/SC, 2 SC/ST, 2 SC/FC), 62.5 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 9 micron m Singlemode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 9 micron m Singlemode TRC OTDR Port Saver (SC/SC, LC/LC), DSX M12 4-Position Channel Adapter Set, DSX Patch Cord Test Adapter Set for Category 6 Patch Cords, DSX Patch Cord Test Adapter Set for Category 6A Patch Cords, DSX Series Coax Adapter Set, Enhanced Fiber Optic Cleaning Kit with Quick Clean Cleaners, OptiFiber Pro Quad OTDR Module, OTDR Source Port Interchange Adapter Sets (LC - installed on unit, SC/ST, FC), USB Interface Cable
Calibration Certificate
Included
Data Safe Monitor
Yes
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Waterproof
No
Output Amplitude
15 V DC
Maximum Impedance Measured
540 ohm
Fault Location Pulse Duration
750 nsec
Includes Batteries
Yes
Port Number Display
Yes
Product Type
Cable Tester Kit
Includes Software
Yes
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Battery Chemistry
Lithium Ion
Alert Type
Digital Display
Maximum Operating Temperature
113 Degrees F
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Display Type
Digital
Maximum Speed Measured
40 GBps
Maximum Operating Humidity
90 %
Number of Results Stored
12,000
Communication Protocol
Wi-Fi
Minimum Operating Temperature
32 Degrees F
Wire Mapping Detections
Opens, Shorts
Display Screen Type
LCD
Data Logger
Yes
Adapters Included
Cat 8/Class I Channel Adapters, Cat 8/Class I Permanent Link Adapters, Coax, Patch Cord
Maximum Resistance Measured
540 ohm

Description

Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included Cat 8/Class I Channel Adapters, Cat 8/Class I Permanent Link Adapters, Coax, Patch Cord, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.