Zoro Homepage

Probe Kit, RJ11/RJ45 Connector Type

  • Mfr # PRO3000F60-KIT

  • Zoro # G2153473


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use With
Telephone Jacks
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Connector Type
RJ11
Includes
60 Hz Filter, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO3000F60-KIT
Zoro #
G2153473
UPC #
754082146025
Country of Origin
Malaysia

Dimensions

Cable Length Display
No
Battery Size Supported
Proprietary Battery Size
Maximum Cable Length
10 mi

Details

Item
Tone and Probe Kit
For Use With
Telephone Jacks
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Connector Type
RJ11
Includes
60 Hz Filter, Carrying Case
Adapter Type
RJ11, RJ45
Special Features
(5) Different Cadence, Tones Up to 10 Miles
Calibration Certificate
Not Included
Endpoint Testing
Yes
Impedance Detection
No
Tone Generator
Yes
Wiremapping
No
Eithernet Service Detection
Yes
WiFi Capability
No
Pair Tracing
Yes
Opens/Shorts Detection
No
Cable Certification
No
Crosstalk Detection
No
Endponit Testing
Yes
Data Line Polarity Indicator
No
Cable Speed Qualification
No
Telephone Service Detection
Yes
Ethernet Service Detection
Yes
Service Detection
No
Distance to Fault
No
Continuity Testing
Yes
Tone Detection
Yes
PoE/PoE+ Detection
No
Data Safe Monitor
No
Waterproof
No
Output Amplitude
8 V DC
Product Type
Tone Generator and Probe Kit
Voltage
60V DC
Solid Frequency
1000 Hz nominal
Alternating Frequency
1000/1500 Hz nominal
User interface
Tone mode LED || Slide switch selects Continuity or Tone Mode || Push button switch selects SOLID, ALT or OFF || Continuity/Polarity LED, Volume dial || ON/OFF push button || 3. 5 mm earphone jack || Replaceable tip
Over Voltage Protection
60 Vdc in Toner/Polarity Mode
Battery
9V alkaline
Output Voltage Level in Continuity Mode
8 Vdc with fresh battery
Output Power in Tone Mode
8 dbm into 600 ohms
Temperature
Operating: -20° C to 60° C, Storage: -40° C to 70° C
Additional Information
Pro 3000 Toner Specifications: User Interface: Slide Switch selects Continuity or Tone Mode Push button switch selects SOLID, ALT, or OFF Tone mode LED Continuity/Polarity LED, Solid Frequency: 1000 Hz nominal, Alternating Frequency: 1000/1500 Hz nominal, Over Voltage: Protection/td> 60 Vdc in Toner/Polarity Mode, Output Power in Tone Mode: 8 dbm into 600 ohms, Output Voltage Level in Continuity Mode: 8 Vdc with fresh battery, Battery: 9V alkaline, Temperature: Operating: -20°C to 60°C, Storage: -40° to 70° C, Dimensions: 2.7 in. x 2.4 in. x 1.4 in. (6.9 cm x 6.1 cm x 3.6 cm) Pro3000F Filtered Probe Specifications: User Interface: ON/OFF button (Push 1 second to activate, Press to turn off, Auto-off after 5 minutes) Filtered/Unfiltered Mode Button with LED (Green = Filtered, Red = Unfiltered) Volume dial Replaceable tip 3.5 mm earphone jack, Frequencies filtered: Pro3000F60 Probe: 60 Hz and its harmonic frequencies Pro3000F50 Probe: 50 Hz and its harmonic frequencies, Battery: 9V alkaline, Temperature: Operating: -20° C to 60° C, Storage: -40° to 70° C, Dimensions: 9.8 in. x 1.6 in. x 1.3 in. (24.9 cm x 4.1 cm x 3.3 cm)
Package Contents
Pro3000F Filtered Probe (60 Hz) and Tone Generator Kit, Nylon Pouch
Product Line
Pro3000
Product Name
Pro3000F Filtered Probe (60 Hz) and Tone Generator Kit
Device Function
Cable Signal Testing, Telephone Cable Testing, Short Circuit Testing, Open Circuit Testing, Continuity Testing
Battery Chemistry
Alkaline
Adapters Included
RJ11
Maximum Impedance Measured
600 ohm
Data Logger
No
Port Number Display
No
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Wire Mapping Detections
Opens, Shorts
Display Screen Type
LED
Includes Batteries
Yes
Testing Functions
Tone Detection, Tone Generation
Alert Type
Light
User interface (Probe)
ON/OFF push button Volume dial Replaceable tip 3.5 mm earphone jack
User interface (Toner)
Slide switch selects Continuity or Tone Mode Push button switch selects SOLID, ALT or OFF Tone mode LED Continuity/Polarity LED
Operating Voltage
60V DC

Description

Tone and Probe Kit, Testing Functions Tone Detection, Tone Generation, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor No, Display Screen Type LED, For Use With Telephone Jacks, Includes 60 Hz Filter, Carrying Case, Maximum Cable Length 10 mi, Wire Mapping Detections Opens, Shorts, Alert Type Light, Port Number Display No, Waterproof No, Product Type Tone Generator and Probe Kit, Operating Voltage 60V DC, Calibration Certificate Not Included, Maximum Impedance Measured 600 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.