Single And Multimode Fiber Power Meter
Mfr # FTK1475
Zoro # G709198524
product price: $10,242.95
/ea
Free Shipping & Returns
Key Features
Includes
(2) FindFiber Remote ID Sources, 1310/1550 Singlemode Source, 850/1300 Multimode Source, FI-500 Fiber Inspector, LC Adapter, Carrying Case, NFC-KIT-BOX Fiber Optic Cleaning Kit, SC Adapter, SimpliFiber Pro Power Meter, ST Adapter, Visi Fault VFL
Connector Type
SC
Calibration Certificate
None
Standards
Meets Class 1 CDRH
Product Type
Fiber Optic Tester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTK1475
Zoro #
G709198524
UPC #
754082138419
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr
Battery Size
AA
Minimum Wavelength Measurement
850 nm
Minimum Cable Length
6 ft
Maximum Wavelength Measurement
1,300 nm
Details
Item
SINGLE AND MULTIMODE FIBER POWER METER
Includes
(2) FindFiber Remote ID Sources, 1310/1550 Singlemode Source, 850/1300 Multimode Source, FI-500 Fiber Inspector, LC Adapter, Carrying Case, NFC-KIT-BOX Fiber Optic Cleaning Kit, SC Adapter, SimpliFiber Pro Power Meter, ST Adapter, Visi Fault VFL
Connector Type
SC
Calibration Certificate
None
Standards
Meets Class 1 CDRH
Product Type
Fiber Optic Tester
Maximum Power Measurement
-52 dBm
Alert Type
Digital Display, Light
Maximum Operating Humidity
95 %
Display Screen Type
LCD
Number of Batteries Required
2
Testing Functions
Fiber Verification
Minimum Operating Temperature
14 Degrees F
Minimum Power Measurement
10 dBm
Battery Chemistry
Alkaline
Auto Power Off
Yes
Adapters Included
LC, SC, ST
Maximum Operating Temperature
122 Degrees F
Fiber Mode Measured
Multi-Mode, Single-Mode
Description
SINGLE AND MULTIMODE FIBER POWER METER, Calibration Certificate None, Connector Type SC, Adapters Included LC, SC, ST, Alert Type Digital Display, Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.