
Singlemode 9 UM TRC 0.3M Cord, OTDR Port
Mfr # SRC-9-SCSC-0.3M
Zoro # G312937855
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Cable Length
0.3 m
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
End 1 Connection Type
SC
End 2 Connection Type
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-9-SCSC-0.3M
Zoro #
G312937855
UPC #
0754082118688
Country of Origin
United States
Dimensions
Cable Length
0.3 m
Details
Item
Test Reference Cord
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
End 1 Connection Type
SC
End 2 Connection Type
SC
Product Type
Test Reference Cable
Description
Singlemode 9 UM TRC 0.3M Cord,OTDR Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.