
SINGLEMODE LAUNCH CABLE 9UM SC/SC
Mfr # SMC-9-SCSC
Zoro # G509198557
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Includes
Grade Connectors
Connector Type
SC
Calibration Certificate
None
Standards
IEC 61754-20, ISO, TIA, TIA-604-10B
Fiber Mode Measured
Single-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC-9-SCSC
Zoro #
G509198557
UPC #
754082094333
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
90 day
Details
Item
Launch Cable
Includes
Grade Connectors
Connector Type
SC
Calibration Certificate
None
Standards
IEC 61754-20, ISO, TIA, TIA-604-10B
Fiber Mode Measured
Single-Mode
Adapters Included
SC
Testing Functions
Optical Power Loss
Description
Launch Cable, Calibration Certificate None, Connector Type SC, Adapters Included SC, Fiber Mode Measured Single-Mode, Testing Functions Optical Power Loss, Includes Grade Connectors, Manufacturer Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.