Zoro Homepage

Singlemode TRC 0.3M For OTDR Port SC/LC

  • Mfr # SRC9SCAPCLCAPC.3MM

  • Zoro # G013172807


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End 2 Connection Type
SC
Compatible Brand
Fluke Networks
End 1 Connection Type
SC
Compatible Series
OptiFiber Pro
Cable Length
0.3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC9SCAPCLCAPC.3MM
Zoro #
G013172807
UPC #
0754082152484
Country of Origin
Germany

Dimensions

Cable Length
0.3 m

Details

Item
Test Reference Cord
End 2 Connection Type
SC
Compatible Brand
Fluke Networks
End 1 Connection Type
SC
Compatible Series
OptiFiber Pro
Product Type
Test Reference Cable

Description

Singlemode TRC 0.3M For OTDR Port SC/LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.