
Singlemode TRC 0.3M, OTDR Port, Metal
Mfr # SRC-9-LCLC-0.3M-M
Zoro # G913172822
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
OptiFiber Pro
End 2 Connection Type
Metal LC
End 1 Connection Type
Metal LC
Product Type
Test Reference Cable
Compatible Brand
Fluke Networks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-9-LCLC-0.3M-M
Zoro #
G913172822
UPC #
0754082152460
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
0.3 m
Details
Item
Test Reference Cord
Compatible Series
OptiFiber Pro
End 2 Connection Type
Metal LC
End 1 Connection Type
Metal LC
Product Type
Test Reference Cable
Compatible Brand
Fluke Networks
Description
Singlemode TRC 0.3M,OTDR Port,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.