SM 9 UM TRC 0.3M, OTDR Port SCAPC/SCUPC
Mfr # SRC9SCAPCSCUPC0.3M
Zoro # G912923593
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Product Type
Test Reference Cable
End 1 Connection Type
SC
Cable Length
0.3 m
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC9SCAPCSCUPC0.3M
Zoro #
G912923593
UPC #
0754082143369
Country of Origin
Malaysia
Dimensions
Cable Length
0.3 m
Details
Item
Test Reference Cord
Product Type
Test Reference Cable
End 1 Connection Type
SC
Compatible Brand
Fluke Networks
Compatible Series
OptiFiber Pro
End 2 Connection Type
SC
Description
SM 9 UM TRC 0.3M, OTDR Port SCAPC/SCUPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.