Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fluke Networks Video Microscope, Fiber Optic Inspection FT600

Video Microscope, Fiber Optic Inspection (Discontinued)

  • Mfr # FT600
  • Zoro # G3922423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT600
Zoro #
G3922423
UPC #
095969248396
Country of Origin
China

Details

Item
Video Microscope
Application
Fiber Optic Video Inspection
For Use With
Fiber Optic Cables
Display
LCD
Measures
Installed fiber terminations
Features
Main
Includes
FT650 Fiber Probe, FT630 Fiber Display, AC Adapter/Battery Charger, Probe Adapter Tips Case
Connector Type
SC-ST Interchangeable
Waterproof
No

Description

Video Microscope, Connector Type SC-ST Interchangeable, Features Main, Includes FT650 Fiber Probe, FT630 Fiber Display, AC Adapter/Battery Charger, Probe Adapter Tips Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.