Zoro Homepage

Visual Fiber Optic Fault Locator

  • Mfr # VisiFault

  • Zoro # G2225903


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Application
Visible Light Source That Helps Trace Optical Fibers, Check Fiber Continuity, And Find Faults Such as Breaks, Bad Splices, and Tight Bends In Fiber Optic Cable
Measures
Fiber Verification and Fault Location
Connector Type
FC, SC, ST
Includes
Carrying Pouch and Instructions
Adapter Type
2.5mm adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VisiFault
Zoro #
G2225903
UPC #
754082061984
Country of Origin
China

Dimensions

Depth
1.3"
Height
6.2"
Width
2"
Dimensions
157 x 52 x 37 mm (6. 2 x 2. 0 x 1. 3 inch)
Wavelength
650 nm (visible wavelength)
Battery Size Supported
AA
Maximum Wavelength Measurement
650 nm
Battery Size
AAA

Details

Item
Visual Fault Locator
Application
Visible Light Source That Helps Trace Optical Fibers, Check Fiber Continuity, And Find Faults Such as Breaks, Bad Splices, and Tight Bends In Fiber Optic Cable
Measures
Fiber Verification and Fault Location
Connector Type
FC, SC, ST
Includes
Carrying Pouch and Instructions
Adapter Type
2.5mm adapter
Calibration Certificate
None
Product Type
Visual Fault Locator
Altitude
3000 m
Relative Humidity
95% (10 to 35 °C)
Output power
< 1. 3 mW
Safety
CSA C22. 2 No. 1010. 1 1992, EN 61010-1, CE
Laser safety rating
Class II
Controls
On/off, continuous/flashing
Battery type
2 x AA
Output modes
Continuous (steady) and flashing (2-3Hz pulsed)
Storage Temperature
-20 °C to 60 °C
Fiber compatibility
Multimode and Singlemode
Adapter
2. 5 mm universal
Operating Temperature
0 °C to 40 °C
Adapter cap
Tethered protective end cap
Shock
1 m drop onto all corners and face
Battery life
> 80 hours in continuous mode
Vibration
Random, 2g, 5-500 Hz
Range
3 km multimode, 4 km singlemode
Carrying Case
Soft sided with belt loop
Product Line
VisiFault
Media Type Supported
Optical Fiber
Certifications & Standards
Safety: CSA C22.2 No. 1010.1 1992, EN 61010-1, CE
Device Function
Continuity Testing, Fiber Optic Cable Testing
Package Contents
VisiFault Visual Fault Locator - Cable Continuity Tester, 2.5mm Universal Adapter
Product Name
VisiFault Visual Fault Locator - Cable Continuity Tester
Wireless LAN
No
Number of Batteries Supported
2
Includes Batteries
Yes
Maximum Operating Humidity
95 %
Minimum Operating Temperature
32 Degrees F
Fiber Mode Measured
Multi-Mode, Single-Mode
Maximum Operating Temperature
104 Degrees F
Adapters Included
1.25 mm, 2.50 mm
Battery Chemistry
Alkaline
Number of Batteries Required
2
Alert Type
Light

Description

Visual Fault Locator, Calibration Certificate None, Connector Type FC, SC, ST, Adapters Included 1.25 mm, 2.50 mm, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Visual Fault Locator, Battery Chemistry Alkaline, Battery Size AAA, Includes Carrying Pouch and Instructions, Includes Batteries Yes, Maximum Operating Humidity 95 Percent, Maximum Operating Temperature 104 Degrees F, Maximum Wavelength Measurement 650 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.