Noncontact Tachometer Probe
Mfr # 810T
Zoro # G0936774
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Function
Adds Tachometer Function to the Tester
For Use With
Fluke 810 Vibration Tester
Material
Plastic
Features
Conveyor Belts
Overall Width
4 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810T
Zoro #
G0936774
UPC #
095969524124
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
4 13/16 in
Overall Length
1 15/16 in
Details
Item
Precision Laser Tachometer
Function
Adds Tachometer Function to the Tester
For Use With
Fluke 810 Vibration Tester
Material
Plastic
Features
Conveyor Belts
Product Type
Non-Contact Precision Laser Tachometer
Compatible Product Type
Vibration Testers
Description
Precision Laser Tachometer, Product Type Non-Contact Precision Laser Tachometer, Compatible with Manufacturer Model Number Fluke-810, Compatible Product Type Vibration Testers, Overall Length 1 15/16 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Plastic, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Overall Width 4 13/16 in, Features Conveyor Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.