Zoro Homepage

Passive Isolator, c/w-Fluke

  • Mfr # A-CON-2A-ISO

  • Zoro # G010839413


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 5/8 in
Overall Depth
2 5/8 in
Overall Width
10 1/4 in
Product Type
Passive Isolator
Compatible with Series
ThermoView TV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CON-2A-ISO
Zoro #
G010839413
UPC #
095969864176
Country of Origin
Germany

Dimensions

Overall Height
7 5/8 in
Overall Depth
2 5/8 in
Overall Width
10 1/4 in

Details

Item
Passive current isolator
Product Type
Passive Isolator
Compatible with Series
ThermoView TV40
Compatible with Brand
Fluke

Description

Passive current isolator, Compatible with Series ThermoView TV40, Overall Depth 2 5/8 in, Overall Height 7 5/8 in, Overall Width 10 1/4 in, Product Type Passive Isolator, Compatible with Brand Fluke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.