Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable IR Calibrator, 5 to 248 Degrees

  • Mfr # 4180-156

  • Zoro # G8209214


product price: $13,969.99
/ea
Free Shipping & Returns

Key Features

Includes
4180 IR Calibrator, Power Cord, Serial Cable, Target Cover
Target Emissivity
0.95 in
Cooling Time
120 min
Temp. Range
5 Degrees to 248 Degrees F (-15 Degrees to 120 Degrees C)
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4180-156
Zoro #
G8209214
UPC #
095969441087
Country of Origin
United States

Dimensions

Target Size
6 in
Overall Height
14 in
Overall Width
9 1/2 in
Display Size
4 in
Overall Depth
8 1/2 in

Details

Item
Infrared Calibrator
Includes
4180 IR Calibrator, Power Cord, Serial Cable, Target Cover
Target Emissivity
0.95 in
Cooling Time
120 min
Temp. Range
5 Degrees to 248 Degrees F (-15 Degrees to 120 Degrees C)
Calibration Certificate
NIST
Temp. Stability
+/-0.09 Degrees F @ 32 Degrees F, +/-0.18 Degrees F @ 248 Degrees F
Temp. Accuracy
+/-0.40 Degrees F @ 0 Degrees F, +/-0.55 Degrees F @ 120 Degrees F, +/-0.72 Degrees F @ 5 Degrees F, +/-1.0 Degrees F @ 248 Degrees F
Heating Time
15 min
Display
LCD
Calibration Certificate Included
NIST
Operating Temperature Range
5 Degrees to 248 Degrees F
Temperature Stability
+/-0.09 Degrees F @ 32 Degrees F, +/-0.18 Degrees F @ 248 Degrees F
Display Type
LCD
Product Type
Portable Infrared Calibrator
Maximum Operating Temperature Degrees F
248 Degrees F
Maximum Emissivity Setting
1.00
Minimum Emissivity Setting
0.90
Digital Display Screen Type
LCD
Accuracy Degrees F
+/-0.09 Degrees @ 32 Degrees F, +/-0.18 Degrees @ 248 Degrees F
Emissivity Adjustability
Adjustable
Minimum Operating Temperature Degrees F
5 Degrees F

Description

Infrared Calibrator, Accuracy Degrees F +/-0.09 Degrees @ 32 Degrees F, +/-0.18 Degrees @ 248 Degrees F, Target Emissivity 0.95 in, Target Size 6 in, Cooling Time 120 min, Overall Depth 8 1/2 in, Display Size 4 in, Heating Time 15 min, Emissivity Adjustability Adjustable, Temperature Stability +/-0.09 Degrees F @ 32 Degrees F, +/-0.18 Degrees F @ 248 Degrees F, Minimum Operating Temperature Degrees F 5 Degrees F, Minimum Emissivity Setting 0.90, Maximum Emissivity Setting 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.