Zoro Homepage

Power Quality Analyzer, 3 Phase

  • Mfr # NORMA 6004

  • Zoro # G8043586


product price: $21,359.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
200 kHz
Phase
3
Includes
(3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW
Max. Watts
600 kW
Kit Current Capability
1 to 10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMA 6004
Zoro #
G8043586
UPC #
095969918725
Country of Origin
China

Details

Item
Power Quality Analyzer
Sampling Rate
200 kHz
Phase
3
Includes
(3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW
Max. Watts
600 kW
Kit Current Capability
1 to 10 A
Crest Factor
Less Than 2
Communication Protocol
RS-485, USB
For Phase
Three
Maximum AC Current Measured
10 A
IP Rating
IP50
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
14 Degrees F

Description

Power Quality Analyzer, For Phase Three, Includes (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW, Maximum AC Current Measured 10 A, Communication Protocol RS-485, USB, Crest Factor Less Than 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.