Zoro Homepage
This item is Discontinued.
Fluke Power Quality Analyzer, 400A FLUKE-1750

Power Quality Analyzer, 400A (Discontinued)

  • Mfr # FLUKE-1750
  • Zoro # G2008641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1750
Zoro #
G2008641
UPC #
095969262941
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Power Quality Analyzer
Sampling Rate
200 nS
Phase
3
Includes
Kit Current Capability
400A
Display
Via Supplied PDA
Calibration Frequency
42.5 to 69 Hz
Current Accuracy
+/-0.1% Full Scale +0.5% Reading +Current Sensor Accuracy
Peak Capture
Yes
Voltage Accuracy
+/-0.2% +/-0.1% of Full Scale
Voltage Channels
4
Min. Transient Duration
200 nS
Harmonic Capture Range
50th
Safety Rating
Cat IV 600V, Cat III 1000V
Power Factor
-1 to 1
Max. AC Voltage
1000
Max. DC Voltage
1000V
Storage
2 GB
Crest Factor
Equal to or Less Than 4
Data Logging
Yes
AC Response
True RMS
Current Channels
5

Description

Power Quality Analyzer, Current Channels 5, Includes ARCHOS 43 Internet Tablet, (4) 400A Current Probes (3140), (5) Test Leads and Clips, SD Memory Card, Fluke Power View, Fluke Power Analyze Software Power Cord with International Plug Set, Ethernet Cable Color Localization Set, Printed Getting Started Manual Product CD with Software and User Manual PDF CS 1750/1760 Rugged Transit Softcase, Peak Capture Yes, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.