Zoro Homepage
This item is Discontinued.
Fluke Power Quality Logger, Three Phase FLUKE-1743

Power Quality Logger, Three Phase (Discontinued)

  • Mfr # FLUKE-1743
  • Zoro # G2824281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1743
Zoro #
G2824281
UPC #
095969344760
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr.

Description

Power Quality Logger, Voltage Range 0 to 830 AC, Voltage Accuracy 0.1%, Current Range To 3000 AC, Current Accuracy 2%, Three Phase, IP65 Protection Rating, True RMS, Voltage Logging, Current Logging, 8 MB Storage, Safety Rating CAT III 600V, CAT IV 300V, Interface RS-232, Includes Carrying Case, 4 Flexible Current Probes, Software, Voltage Leads And Clips, Interface Cable And Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.