Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Temp Scanner, Accredited Cal

  • Mfr # 1586A/1HC 120/C

  • Zoro # G2824836


product price: $5,490.99
/ea
Free Shipping & Returns

Key Features

Includes
High Capacity Module, Line Cord, Printed Safety Sheet, Traceable Certificate of Calibration, USB Cable, USB Serial Driver on CD
Interface
Ethernet 10/100 Lan, Temperature Source Control for Automated Temperature Data Collection, USB Device, USB Host
Number of Analog Channels
45
Calibration
NVLAP Accredited
Number of Voltage/Resistance Channels
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1586A/1HC 120/C
Zoro #
G2824836
UPC #
095969683524
Country of Origin
China

Details

Item
Precision Temperature Scanner
Includes
High Capacity Module, Line Cord, Printed Safety Sheet, Traceable Certificate of Calibration, USB Cable, USB Serial Driver on CD
Interface
Ethernet 10/100 Lan, Temperature Source Control for Automated Temperature Data Collection, USB Device, USB Host
Number of Analog Channels
45
Calibration
NVLAP Accredited
Number of Voltage/Resistance Channels
20
Measures
DC Current, DC Voltage, PRTs, Resistance, Thermistors, Thermocouples
Number of Current Channels
5
Scan Rate
10 Channels per sec
Power Required
36VA Peak/24W Average
Product Type
Precision Temperature Scanner
Measuring Capabilities
DC Current, DC Voltage, PRTs, Resistance, Thermistors, Thermocouples
Power
36VA Peak, 24W Average
Calibration Certification
NVLAP Accredited
Number of Voltage Channels
41
Interface Type
Ethernet 10/100 Lan

Description

Precision Temperature Scanner, Measures DC Current, DC Voltage, PRTs, Resistance, Thermistors, Thermocouples, Number of Analog Channels 45, Number of Voltage/Resistance Channels 20, Number of Current Channels 5, Scan Rate 10 Channels per sec, Interface Ethernet 10/100 Lan, Temperature Source Control for Automated Temperature Data Collection, USB Device, USB Host, Power Required 36VA Peak/24W Average, Calibration NVLAP Accredited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.