Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 100 psi

  • Mfr # FLUKE-717 100G

  • Zoro # G8110015


product price: $2,325.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
ANSI/NEDA 1604A or IEC 6LR61, CE, CSA C22.2 No 1010.1, IEC 61010-1 2nd Edition CAT I, 30 V
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-717 100G
Zoro #
G8110015
UPC #
095969111072
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
ANSI/NEDA 1604A or IEC 6LR61, CE, CSA C22.2 No 1010.1, IEC 61010-1 2nd Edition CAT I, 30 V
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Measurement Functions
mA DC, Pressure
Pressure Range with External Modules
1 in wc to 10,000 psi
Pressure Modules
750P Series (50 Ranges)
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Internal Pressure Measurement Range
-12 to 100 psi
Pressure Source
External
Calibration Certificate
NIST
Battery Chemistry
Alkaline
Source Current - Minimum
0 mA
Source Current - Maximum
24 mA
Voltage Measurement - Minimum
0 V DC
Current Measurement - Maximum
24 mA
Voltage Measurement - Maximum
30 V DC
Pressure Measurement - Minimum
-12 psi
Current Measurement - Minimum
0 mA
Parameters Measured
AC Current, DC Current, Pressure
Pressure Measuring Units
bar, kPa, mbar, psi
Intrinsic Safety
Not Specified Intrinsically Safe
Parameters Sourced
AC Current, DC Current, Pressure
Includes Batteries
Batteries Included
Calibration Certificate Type
NIST
Pressure Measurement - Maximum
100 psi
Digital Display Screen Type
LCD
Number of Batteries Required
1
Pressure Measurement Accuracy
0.05% Full Scale

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 100 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards ANSI/NEDA 1604A or IEC 6LR61, CE, CSA C22.2 No 1010.1, IEC 61010-1 2nd Edition CAT I, 30 V, Calibration Certificate NIST, Powered By 9V Alkaline Battery, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.