Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 100 psi

  • Mfr # FLUKE 718 100G

  • Zoro # G7803573


product price: $4,119.99
/ea
Free Shipping & Returns

Key Features

Includes
AC175 Alligator Clips, TL75 Test Leads
Display
Multiline LCD
Standards
ANSI/NEDA 1604A or IEC 6LR61, EN50082-1:1992 and EN55022:1994 Class B
Loop Supply Voltage
24 V DC
Powered By
(2) 9V Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE 718 100G
Zoro #
G7803573
UPC #
095969062091
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
AC175 Alligator Clips, TL75 Test Leads
Display
Multiline LCD
Standards
ANSI/NEDA 1604A or IEC 6LR61, EN50082-1:1992 and EN55022:1994 Class B
Loop Supply Voltage
24 V DC
Powered By
(2) 9V Alkaline Batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Pressure Modules
750P Series (50 Ranges)
Calibration Certificate
NIST
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Pressure Source
Internal Electric Pump
Pressure Range with External Modules
1 in wc to 10,000 psi
Internally Generated Pressure Range
0 to 100 psi
Measurement Functions
mA DC, Pressure
Internal Pressure Measurement Range
-12 to 100 psi
Parameters Measured
AC Current, DC Current, Pressure
Number of Batteries Required
2
Battery Chemistry
Alkaline
Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
-12 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measuring Units
psi
Current Measurement - Maximum
24 mA
Pressure Measurement Accuracy
+/-0.025% Full Scale
Source Current - Minimum
0 mA
Calibration Certificate Type
NIST
Source Current - Maximum
24 mA
Digital Display Screen Type
LCD
Current Measurement - Minimum
0 mA
Includes Batteries
Batteries Included
Parameters Sourced
AC Current, DC Current, Pressure
Voltage Measurement - Minimum
0 V DC
Voltage Measurement - Maximum
30 V DC

Description

Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 100 psi, Internally Generated Pressure Range 0 to 100 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards ANSI/NEDA 1604A or IEC 6LR61, EN50082-1:1992 and EN55022:1994 Class B, Calibration Certificate NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.