Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 100 psi

  • Mfr # FLUKE-721-3601

  • Zoro # G6119504


original price: $4,110.99
9% off
new price: $3,700.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, KCC, TUV
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-721-3601
Zoro #
G6119504
UPC #
095969673839
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Handheld Pressure Calibrator
Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, KCC, TUV
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
RTD Temperature Range
-40 Degrees to 150 Degrees C
Pressure Source
External
Calibration Certificate
NIST
Pressure Modules
700P Series (29 Ranges)
Pressure Range with External Modules
-15 psi to 10,000 psi
Voltage Measurement Range
0 to 30V DC
Source Current
4 to 24mA DC
Internal Pressure Range Accuracy
+/-0.025% Full Scale
Measurement Functions
mA DC, Pressure, Temperature, VDC
Internal Pressure Measurement Range
-14 to 36 psi and -12 to 100 psi
Current Measurement - Minimum
0 mA
Source Current - Minimum
0 mA
Communication Protocol
HART
Voltage Measurement - Maximum
30 V DC
Voltage Measurement - Minimum
0 V DC
Includes Batteries
Batteries Included
Number of Batteries Required
4
RTD Temperature - Minimum
-40 Degrees F
Source Current - Maximum
24 mA
Digital Display Screen Type
LCD with Backlight
Current Measurement - Maximum
24 mA
IP Rating
IP40
Calibration Certificate Type
Traceable with data
RTD Temperature - Maximum
302 Degrees F
Pressure Measurement - Minimum
-12 psi
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure, RTD
Pressure Measurement - Maximum
100 psi
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure, RTD
Pressure Measuring Units
psi
Pressure Measurement Accuracy
0.025% Full Scale
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Chemistry
Alkaline

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -14 to 36 psi and -12 to 100 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Standards CE, CSA, KCC, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.