Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 300 psi

  • Mfr # FLUKE-721-1603

  • Zoro # G6093376


product price: $3,700.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, KCC, TUV
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-721-1603
Zoro #
G6093376
UPC #
095969673860
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Handheld Pressure Calibrator
Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, KCC, TUV
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
RTD Temperature Range
-40 Degrees to 150 Degrees C
Measurement Functions
mA DC, Pressure, Temperature, VDC
Pressure Source
External
Pressure Modules
700P Series (29 Ranges)
Voltage Measurement Range
0 to 30V DC
Internal Pressure Range Accuracy
+/-0.025% Full Scale
Calibration Certificate
NIST
Source Current
4 to 24mA DC
Pressure Range with External Modules
-15 psi to 10,000 psi
Internal Pressure Measurement Range
-14 to 16 psi and -12 to 300 psi
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure, RTD
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
-12 psi
Pressure Measurement - Maximum
300 psi
RTD Temperature - Maximum
302 Degrees F
Digital Display Screen Type
LCD with Backlight
Current Measurement - Maximum
24 mA
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure, RTD
Source Current - Minimum
0 mA
Source Current - Maximum
24 mA
Voltage Measurement - Maximum
30 V DC
Current Measurement - Minimum
0 mA
Calibration Certificate Type
Traceable with data
Number of Batteries Required
4
Pressure Measuring Units
psi
Voltage Measurement - Minimum
0 V DC
RTD Temperature - Minimum
-40 Degrees F
Pressure Measurement Accuracy
0.025% Full Scale
Includes Batteries
Batteries Included
Battery Chemistry
Alkaline
Communication Protocol
HART
IP Rating
IP40

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -14 to 16 psi and -12 to 300 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Standards CE, CSA, KCC, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.