Zoro Homepage

Pressure Calibrator, -12 to 500 psi

  • Mfr # FLUKE-717-500G

  • Zoro # G8140404


product price: $2,324.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
ANSI/NEDA 1604A or IEC 6LR61, CE, CSA C22.2 No 1010.1, IEC 61010-1 2nd Edition CAT I, 30 V
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-717-500G
Zoro #
G8140404
UPC #
095969327688
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 500 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards ANSI/NEDA 1604A or IEC 6LR61, CE, CSA C22.2 No 1010.1, IEC 61010-1 2nd Edition CAT I, 30 V, Calibration Certificate NIST, Powered By 9V Alkaline Battery, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.