Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, 36 psi to 5000 psi

  • Mfr # FLK-721EX-3650

  • Zoro # G0083636


original price: $4,361.99
9% off
new price: $3,964.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, IEC 61326-1 (Portable), IEC 61326-2-2, CISPR 11, Group 1, Class A
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-721EX-3650
Zoro #
G0083636
UPC #
095969797573
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Handheld Pressure Calibrator
Includes
Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE, CSA, IEC 61326-1 (Portable), IEC 61326-2-2, CISPR 11, Group 1, Class A
Loop Supply Voltage
24 V DC
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, mm wc, mPa, psi
RTD Temperature Range
-40 Degrees to 150 Degrees C
Calibration Certificate
yes
Pressure Source
External
Safety Rating
IECEx and Atex Ex ia IIB T3 Gb
Internal Pressure Measurement Range
-14 to 36 psi and 0 to 5000 psi
Measurement Functions
mA DC, Pressure, Temperature
Calibration Certificate Type
Traceable with data
RTD Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
5,000 psi
IP Rating
IP40
Source Current - Maximum
24 mA
Includes Batteries
Batteries Included
Voltage Measurement - Maximum
30 V DC
Number of Batteries Required
4
Parameters Sourced
AC Current, DC Current, Pressure, RTD
RTD Temperature - Maximum
302 Degrees F
Digital Display Screen Type
LCD with Backlight
Battery Chemistry
Alkaline
Current Measurement - Maximum
24 mA
Current Measurement - Minimum
0 mA
Communication Protocol
HART
Intrinsic Safety
Intrinsically Safe
Pressure Measurement Accuracy
+/-0.025% Full Scale
Pressure Measuring Units
psi
Source Current - Minimum
0 mA
Pressure Measurement - Minimum
0 psi
Voltage Measurement - Minimum
0 V DC
Parameters Measured
AC Current, DC Current, Pressure, RTD

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, Internal Pressure Measurement Range -14 to 36 psi and 0 to 5000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Standards CE, CSA, IEC 61326-1 (Portable), IEC 61326-2-2, CISPR 11, Group 1, Class A, Safety Rating IECEx and Atex Ex ia IIB T3 Gb, Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.