Pressure Module, Absolute, 0 to 5 psi (0 to 35 kPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750PA3

  • Zoro # G7460607


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Type
Absolute
Pressure Range
0 to 5 psi (0 to 35 kPa)
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
High Side Compatible With
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-750PA3
Zoro #
G7460607
UPC #
095969673457
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Absolute
Pressure Range
0 to 5 psi (0 to 35 kPa)
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
High Side Compatible With
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
Calibration Certificate
NIST Traceable
High Side Media
316 Stainless Steel
Fitting Material
Stainless Steel
Reference Uncertainty (%)
0.03 %
Pressure Measurement - Maximum
5 psi
Pressure Module Type
Absolute
IP Rating
IP52
Reference Uncertainty
0.03 %
Calibration Certificate Type
NIST
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Compatible with Series
Fluke Calibrators

Description

Pressure Module, Absolute, Pressure Range 0 to 5 psi (0 to 35 KPa), Total Uncertainty 0.060 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.