Pressure Module, Absolute, 0 to 500 psi (0 to 3500 kPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750PA7

  • Zoro # G7515496


product price:  $2,611.99
/ea
Free Shipping & Returns

Key Features

Type
Absolute
Pressure Range
0 to 500 psi (0 to 3500 kPa)
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-750PA7
Zoro #
G7515496
UPC #
095969673501
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Absolute
Pressure Range
0 to 500 psi (0 to 3500 kPa)
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Calibration Certificate
NIST Traceable
Fitting Material
Stainless Steel
Reference Uncertainty (%)
0.03 %
High Side Media
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
High Side Compatible With
316 Stainless Steel
Pressure Measurement - Maximum
500 psi
IP Rating
IP52
Compatible with Series
Fluke Calibrators
Reference Uncertainty
0.03 %
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Intrinsically Safe
Pressure Module Type
Absolute
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Calibration Certificate Type
NIST

Description

Pressure Module, Absolute, Pressure Range 0 to 500 psi (0 to 3500 KPa), Total Uncertainty 0.060 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.