Pressure Module, Differential, 0 to 10 inH2O, For Use With Fluke 718EX/725EX
Mfr # FLUKE-750P01EX
Zoro # G810457398
product price:Â $3,393.99
/ea
Free Shipping & Returns
Key Features
Type
Differential
Pressure Range
0 to 10 inH2O
Total Uncertainty
+/- 0.2% (1 Year, 15-35 Degrees C), +/- 0.15% (6 Month)
For Use With
Fluke 718EX/725EX
Low Side Media
Dry Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750P01EX
Zoro #
G810457398
UPC #
095969769327
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
Differential
Pressure Range
0 to 10 inH2O
Total Uncertainty
+/- 0.2% (1 Year, 15-35 Degrees C), +/- 0.15% (6 Month)
For Use With
Fluke 718EX/725EX
Low Side Media
Dry Air
Calibration Certificate
Yes
Low Side Compatible With
Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
Includes
NPT, Metric (BSP) and M20 Adapters
High Side Media
Dry Air
High Side Compatible With
316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
Reference Uncertainty (%)
0.1 %
Intrinsic Safety
Intrinsically Safe
Compatible with Series
750P
Reference Uncertainty
0.1 %
Pressure Measurement - Maximum
10 in wc
Pressure Measurement - Minimum
0 psi
Pressure Module Type
Differential
Description
Pressure Module, Differential, Pressure Range 0 to 10 inH2O, Total Uncertainty +/- 0.2 Percent (1 Year, 15-35 Degrees C), +/- 0.15 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.