Pressure Module, Dual, -15 to 50 psi (-100 to 350 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750PD50
Zoro # G7623156
product price:Â $2,611.99
/ea
Free Shipping & Returns
Key Features
Type
Dual
Pressure Range
-15 to 50 psi (-100 to 350 kPa)
Vacuum
-15 psi
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLUKE-750PD50
Zoro #
G7623156
UPC #
095969673600
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Dual
Pressure Range
-15 to 50 psi (-100 to 350 kPa)
Vacuum
-15 psi
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Reference Uncertainty (%)
0.017 %
Fitting Material
Stainless Steel
High Side Compatible With
316 Stainless Steel
High Side Media
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
Calibration Certificate
NIST Traceable
IP Rating
IP52
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Maximum
50 psi
Pressure Measurement - Minimum
-15 psi
Pressure Module Type
Dual
Calibration Certificate Type
NIST
Compatible with Series
Fluke Calibrators
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Reference Uncertainty
0.0175 %
Description
Pressure Module, Dual, Pressure Range -15 to 50 psi (-100 to 350 KPa), Vacuum -15 psi, Total Uncertainty 0.035 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.