Pressure Module, Dual, -5 to 5 (-35 to 35 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750PD3
Zoro # G7577726
product price:Â $2,611.99
/ea
Free Shipping & Returns
Key Features
Type
Dual
Pressure Range
-5 to 5 (-35 to 35 kPa)
Vacuum
-5 psi
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLUKE-750PD3
Zoro #
G7577726
UPC #
095969673563
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Dual
Pressure Range
-5 to 5 (-35 to 35 kPa)
Vacuum
-5 psi
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Fitting Material
Stainless Steel
High Side Compatible With
316 Stainless Steel
High Side Media
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
Low Side Media
Dry Air
Calibration Certificate
NIST Traceable
Reference Uncertainty (%)
0.03 %
Low Side Compatible With
Non-Corrosive Gas
Compatible with Series
Fluke Calibrators
Calibration Certificate Type
NIST
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
-5 psi
IP Rating
IP52
Pressure Module Type
Dual
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Reference Uncertainty
0.03 %
Pressure Measurement - Maximum
5 psi
Description
Pressure Module, Dual, Pressure Range -5 to 5 (-35 to 35 KPa), Vacuum -5 psi, Total Uncertainty 0.060 Percent, High Side Compatible With 316 Stainless Steel, Low Side Compatible With Non-Corrosive Gas, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.