Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators
Mfr # FLUKE-750P09
Zoro # G7626403
product price:Â $2,337.99
/ea
Free Shipping & Returns
Key Features
Type
Gage
Pressure Range
0 to 1500 psi (0 to 10 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Includes
Adapters, Certificate of Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750P09
Zoro #
G7626403
UPC #
095969673402
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Gage
Pressure Range
0 to 1500 psi (0 to 10 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Includes
Adapters, Certificate of Calibration
High Side Compatible With
316 Stainless Steel
Reference Uncertainty (%)
0.017 %
High Side Media
316 Stainless Steel
Fitting Material
Stainless Steel
Calibration Certificate
NIST Traceable
Calibration Certificate Type
NIST
Compatible with Series
Fluke Calibrators
Pressure Module Type
Gauge
Pressure Measurement - Maximum
1,500 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Reference Uncertainty
0.0175 %
Intrinsic Safety
Intrinsically Safe
Description
Pressure Module, Gage, Pressure Range 0 to 1500 psi (0 to 10 MPa), Total Uncertainty 0.035 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.