Pressure Module, Gage, 0 to 2000 psi (0 to 14 MPa), For Use With Fluke Calibrators
Mfr # FLUKE-750P2000
Zoro # G7620006
product price: $2,337.99
/ea
Free Shipping & Returns
Key Features
Type
Gage
Pressure Range
0 to 2000 psi (0 to 14 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Includes
Adapters, Certificate of Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750P2000
Zoro #
G7620006
UPC #
095969673419
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Gage
Pressure Range
0 to 2000 psi (0 to 14 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Includes
Adapters, Certificate of Calibration
High Side Media
316 Stainless Steel
Reference Uncertainty (%)
0.017 %
High Side Compatible With
316 Stainless Steel
Calibration Certificate
NIST Traceable
Fitting Material
Stainless Steel
Intrinsic Safety
Intrinsically Safe
Pressure Module Type
Gauge
Pressure Measurement - Maximum
2,000 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Calibration Certificate Type
NIST
IP Rating
IP52
Pressure Measurement - Minimum
0 psi
Reference Uncertainty
0.0175 %
Compatible with Series
Fluke Calibrators
Description
Pressure Module, Gage, Pressure Range 0 to 2000 psi (0 to 14 MPa), Total Uncertainty 0.035 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.