Zoro Homepage
This item is Discontinued.
Fluke Pressure Module, Gage, 300 psi (2070 KPa) Fluke-700P27

Pressure Module, Gage, 300 psi (2070 KPa) (Discontinued)

  • Mfr # Fluke-700P27
  • Zoro # G2284956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-700P27
Zoro #
G2284956
UPC #
095969083195
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
Gage
Pressure Range
300 psi (2070 KPa)
Resolution
0.01 psi (0.1 KPa)
Total Uncertainty
0.050%
For Use With
Mfr. No. FLUKE-717 100G, FLUKE-718-1G, FLUKE-718-300G, FLUKE-717-1G, FLUKE-717-300G, FLUKE-717-500G, FLUKE-717-1000G, FLUKE-717-1500G, FLUKE-717-3000G, FLUKE-717-5000G, FLUKE-726, Fluke-717 30, Fluke-718 100, Fluke-718 30, Fluke-725, Fluke-741B, Fluke-743B, Fluke-744
Calibration Certificate
NIST with Data
Includes
Metric Adapter and Instructions
Fitting Material
316 SS
High Side Compatible With
316 Stainless Steel
High Side Media
316 SS
Reference Uncertainty (%)
0.025

Description

Pressure Module, Gage, Pressure Range 300 psi (2070 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.