Pressure Module, High Pressure, 0 to 15 psi (0 to 100 kPa), For Use With Fluke 718EX/725EX
Mfr # FLUKE-750P29EX
Zoro # G510457407
product price:Â $5,294.99
/ea
Free Shipping & Returns
Key Features
Type
High Pressure
Pressure Range
0 to 15 psi (0 to 100 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
High Side Media
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLUKE-750P29EX
Zoro #
G510457407
UPC #
095969769372
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
High Pressure
Pressure Range
0 to 15 psi (0 to 100 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
High Side Media
316 Stainless Steel
High Side Compatible With
316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
Reference Uncertainty (%)
0.017 %
Low Side Compatible With
Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
Includes
NPT, Metric (BSP) and M20 Adapters
Calibration Certificate
Yes
Pressure Measurement - Maximum
3,000 psi
Pressure Module Type
High Pressure
Pressure Measurement - Minimum
0 psi
Compatible with Series
750P
Intrinsic Safety
Not Specified Intrinsically Safe
Reference Uncertainty
0.017 %
Description
Pressure Module, High Pressure, Pressure Range 0 to 15 psi (0 to 100 kPa), Total Uncertainty +/- 0.035 Percent (1 Year, 15-35 Degrees C), +/- 0.03 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.