Shop SIEMENS
See all product information
Create Account
Room Pressure Monitor
- Mfr # 547-203B
- Zoro # G216149965
product price:Â
$
2,083.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Terminal Block
Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
Analog Outputs
1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
Operating Voltage
18 to 32V AC
Operating Temperature Range
32 Degrees F to 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547-203B
- Zoro #
- G216149965
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Pressure Monitor
- Electrical Connection Type
- Terminal Block
- Application
- Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
- Analog Outputs
- 1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
- Operating Voltage
- 18 to 32V AC
- Operating Temperature Range
- 32 Degrees F to 120 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Features
- Measurement Functions
- Pressure
- Standards
- CE, RoHS Compliant
- Mount Type
- Removable Base
- Measurement Range
- +/- 0.25" WC (62.5 Pa)
- Display Type
- LCD
- Body Material
- Plastic
- Power Consumption
- 5 W
- Operating Humidity - Maximum
- 95% RH (Non-Condensing)
- Power Source
- Hardwired
- Communication Protocol
- BACnet
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Overall Height
- 8 in
- Display Size
- 2.17 in
- Overall Width
- 1.8 in
- Overall Length
- 5.1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
- Fits Chest Size
Description
Room Pressure Monitor, Display Type LCD, Accuracy +/-0.25 Percent of Full Scale, Application Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs, Body Material Plastic, Communication Protocol BACnet, Display Size 2.17 in, Electrical Connection Type Terminal Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.