Pressure Module, High Pressure, 0 to 5000 psi (0 to 34 MPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750P30

  • Zoro # G7491556


product price:  $3,402.99
/ea
Free Shipping & Returns

Key Features

Type
High Pressure
Pressure Range
0 to 5000 psi (0 to 34 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-750P30
Zoro #
G7491556
UPC #
095969673433
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
High Pressure
Pressure Range
0 to 5000 psi (0 to 34 MPa)
Total Uncertainty
+/- 0.03 % (6 Month 15-35 Degrees C), +/- 0.035 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Reference Uncertainty (%)
0.017 %
Calibration Certificate
NIST Traceable
High Side Compatible With
316 Stainless Steel
Fitting Material
Stainless Steel
High Side Media
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
Reference Uncertainty
0.0175 %
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
IP Rating
IP52
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Compatible with Series
Fluke Calibrators
Pressure Module Type
High Pressure
Calibration Certificate Type
NIST
Pressure Measurement - Maximum
5,000 psi

Description

Pressure Module, High Pressure, Pressure Range 0 to 5000 psi (0 to 34 MPa), Total Uncertainty 0.035 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.