This item is Discontinued.

Fluke Pressure Module, Intrinsically Safe/High Pressure, 3000 psi (20.7 MPa) FLUKE-700P29Ex

Pressure Module, Intrinsically Safe/High Pressure, 3000 psi (20.7 MPa) (Discontinued)

  • Mfr # FLUKE-700P29Ex
  • Zoro # G2485366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700P29Ex
Zoro #
G2485366
UPC #
095969242004
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
Intrinsically Safe/High Pressure
Pressure Range
3000 psi (20.7 MPa)
Resolution
0.1 psi (0.001 MPa)
Total Uncertainty
0.080%
For Use With
4FA90, 4FA91 and 4GU10
Safety Rating
Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D
Fitting Material
Hastelloy C267
High Side Compatible With
Hastelloy C267
Includes
Instructions
Calibration Certificate
NIST with Data

Description

Pressure Module, Intrinsically Safe/High Pressure, Pressure Range 3000 psi (20.7 MPa), Resolution 0.1 psi (0.001 MPa), Total Uncertainty 0.080%, High Side Compatible With Hastelloy C267, Fitting Material Hastelloy C267, Safety Rating Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D, For Use With 4FA90, 4FA91 and 4GU10, NIST With Data Calibration Certificate, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.