Pressure Module, Reference, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750R06
Zoro # G7600031
product price: $2,635.99
/ea
Free Shipping & Returns
Key Features
Type
Reference
Pressure Range
0 to 100 psi (0 to 700 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Calibration Certificate
NIST Traceable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750R06
Zoro #
G7600031
UPC #
095969673655
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Reference
Pressure Range
0 to 100 psi (0 to 700 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Calibration Certificate
NIST Traceable
Includes
Adapters, Certificate of Calibration
High Side Compatible With
316 Stainless Steel
Fitting Material
Stainless Steel
High Side Media
316 Stainless Steel
Reference Uncertainty (%)
0.01 %
Pressure Module Type
Reference
Compatible with Series
Fluke Calibrators
Reference Uncertainty
0.01 %
Pressure Measurement - Maximum
100 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Intrinsic Safety
Intrinsically Safe
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Description
Pressure Module, Reference, Pressure Range 0 to 100 psi (0 to 700 KPa), Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.