Pressure Module, Reference, 0 to 15 psi (0 to 100 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750R04
Zoro # G7559806
product price: $2,617.99
/ea
Free Shipping & Returns
Key Features
Type
Reference
Pressure Range
0 to 15 psi (0 to 100 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Calibration Certificate
NIST Traceable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750R04
Zoro #
G7559806
UPC #
095969673648
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Reference
Pressure Range
0 to 15 psi (0 to 100 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Calibration Certificate
NIST Traceable
Reference Uncertainty (%)
0.01 %
High Side Media
Dry Air
Fitting Material
Stainless Steel
High Side Compatible With
Non-Corrosive Gas
Includes
Adapters, Certificate of Calibration
Low Side Compatible With
Non-Corrosive Gas
Low Side Media
Dry Air
Intrinsic Safety
Intrinsically Safe
Reference Uncertainty
0.01 %
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Compatible with Series
Fluke Calibrators
Calibration Certificate Type
NIST
Pressure Measurement - Maximum
15 psi
Pressure Measurement - Minimum
0 psi
Pressure Module Type
Reference
IP Rating
IP52
Description
Pressure Module, Reference, Pressure Range 0 to 15 psi (0 to 100 KPa), Total Uncertainty 0.020 Percent, High Side Compatible With Non-Corrosive Gas, Low Side Compatible With Non-Corrosive Gas, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.