Zoro Homepage

Pressure Module, Reference, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750R29

  • Zoro # G7453013


product price: $3,791.99
/ea
Free Shipping & Returns

Key Features

Type
Reference
Pressure Range
0 to 3000 psi (0 to 20 MPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Reference Uncertainty (%)
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-750R29
Zoro #
G7453013
UPC #
095969673693
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Reference
Pressure Range
0 to 3000 psi (0 to 20 MPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Reference Uncertainty (%)
0.01 %
Calibration Certificate
NIST Traceable
High Side Compatible With
316 Stainless Steel
High Side Media
316 Stainless Steel
Includes
Adapters, Certificate of Calibration
Fitting Material
Stainless Steel
Pressure Module Type
Reference
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Compatible with Series
Fluke Calibrators
IP Rating
IP52
Reference Uncertainty
0.01 %
Calibration Certificate Type
NIST
Pressure Measurement - Maximum
3,000 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1

Description

Pressure Module, Reference, Pressure Range 0 to 3000 psi (0 to 20 MPa), Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.