Pressure Module, Reference, -12 to 300 psi (-80 to 2000 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750RD27
Zoro # G7585234
product price: $2,975.99
/ea
Free Shipping & Returns
Key Features
Type
Reference
Pressure Range
-12 to 300 psi (-80 to 2000 kPa)
Vacuum
-12 psi
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750RD27
Zoro #
G7585234
UPC #
095969673747
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Reference
Pressure Range
-12 to 300 psi (-80 to 2000 kPa)
Vacuum
-12 psi
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
High Side Compatible With
316 Stainless Steel
High Side Media
316 Stainless Steel
Reference Uncertainty (%)
0.01 %
Calibration Certificate
NIST Traceable
Fitting Material
Stainless Steel
Includes
Adapters, Certificate of Calibration
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
-12 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Pressure Measurement - Maximum
300 psi
Intrinsic Safety
Intrinsically Safe
IP Rating
IP52
Pressure Module Type
Reference
Reference Uncertainty
0.01 %
Compatible with Series
Fluke Calibrators
Description
Pressure Module, Reference, Pressure Range -12 to 300 psi (-80 to 2000 KPa), Vacuum -12 psi, Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.