Pressure Module, Vacuum, -5 psi (-35 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750PV3
Zoro # G7587736
product price: $2,765.99
/ea
Free Shipping & Returns
Key Features
Type
Vacuum
Pressure Range
-5 psi (-35 kPa)
Vacuum
-5 psi
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-750PV3
Zoro #
G7587736
UPC #
095969673532
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
Type
Vacuum
Pressure Range
-5 psi (-35 kPa)
Vacuum
-5 psi
Total Uncertainty
+/- 0.05 % (6 Month 15-35 Degrees C), +/- 0.06 % (1 Year 15-35 Degrees C)
For Use With
Fluke Calibrators
Fitting Material
Stainless Steel
Low Side Compatible With
Non-Corrosive Gas
Calibration Certificate
NIST Traceable
Reference Uncertainty (%)
0.03 %
Includes
Adapters, Certificate of Calibration
High Side Compatible With
316 Stainless Steel
High Side Media
316 Stainless Steel
Low Side Media
Dry Air
Pressure Measurement - Minimum
-5 psi
Calibration Certificate Type
NIST
Compatible with Series
Fluke Calibrators
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Intrinsic Safety
Intrinsically Safe
Reference Uncertainty
0.03 %
IP Rating
IP52
Pressure Module Type
Vacuum
Description
Pressure Module, Vacuum, Pressure Range -5 psi (-35 KPa), Vacuum -5 psi, Total Uncertainty 0.060 Percent, High Side Compatible With 316 Stainless Steel, Low Side Compatible With Non-Corrosive Gas, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.