Probe Access Cover
Mfr # 7109-2013-2
Zoro # G8500530
product price: $99.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Access Cover for Probes
Includes
Stainless Steel Probe Access Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7109-2013-2
Zoro #
G8500530
UPC #
095969826730
Country of Origin
Taiwan, Province of China
Details
Item
Probe Access Cover
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Access Cover for Probes
Includes
Stainless Steel Probe Access Cover
Product Type
Transport Cover
Compatible Product Type
Portable Calibration Baths
Material
Stainless Steel
Compatible Manufacturer Model Number
6109 and 7109
Compatible Brand and Series
Fluke 6109, Fluke 7109
Description
Probe Access Cover, Transport Cover, Compatible Product Type Portable Calibration Baths, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.